PLATT logo

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Port, 50/PK

Item #: 0197042
Cat #: 221-413/K194-4045
UPC:
$ 0.39 EA
Company wide:
53,287 in stock
Documents & Guides
Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors.

Overview

Splicing Connector, Compact, 221-413 Series, 24 -12 AWG, 3-Conductor With Levers, 600 Volt, For Use in Connecting Any Combination of Solid, Stranded, Flexible Copper Wires, Order of 1 Each = Pack of 50 Connectors.
Ease of use – pull the lever up, insert a conductor and push the lever back down. They are available as 2-, 3- and 5-wire connectors. You can easily terminate conductors from 0.14 to 4 mm². Connect solid, stranded and fine-stranded conductors. Quickly install devices with higher levels of power consumption.
Also known as: 221-413/K194-4045, WAG221413K1944045, waco , wago, lever connector, Wago nuggets

Specifications

Type: 3 Port, Push In Connector
Color: Gray
Allowable Gauge Range: 28 - 14
Type: 3 Port, Push In Connector
Allowable Gauge Range: 28 - 14
Color: Gray

Customer Reviews

No reviews for this product
(0)