
$ 54.39 EA
Company wide:
0
in stock
Documents & Guides
High-Security Weather Protected Padlock, Shackle: 5/16", Color: Black. Includes: Z-Bar for 2-in-1 Function: Converts Key-Retaining To Non-Key-Retaining & Vice Versa Within Seconds
Overview
High-Security Weather Protected Padlock, Shackle: 5/16", Color: Black. Includes: Z-Bar for 2-in-1 Function: Converts Key-Retaining To Non-Key-Retaining & Vice Versa Within Seconds
ABUS 83 Series Weatherproof padlocks come with a fully weather protected body and rubberized shackle seals to keep water and dirt from entering through the top of the padlock. The cylinder is protected from the harsh outdoor elements by an easy-touse weather cap. The solid steel lock body provides superior protection from physical attack. Perfect solution for outdoor security.
Also known as: 078217839232, 83923, ABU83923
Specifications
| Type: | Padlock |
| Color: | Black |
| Type: | Padlock |
| Color: | Black |