Transformer, Dry Type, Distribution, 25KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0197012

Cat #: TF279267S

UPC: 047503420973

$ 8390.49 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 25 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 25 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503420973, TF279267S, ACMTF279267S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 25kVA
Primary Voltage: 190/208/220/240, 380/416/440/480
Phase: 1
Primary Voltage: 190/208/220/240, 380/416/440/480
Volt Amps: 25kVA