Rotary Dimmer, Lamp Base

Item #: 0197007

Cat #: 6304

UPC: 078477102961

$ 32.80 EA
Company wide:
0 in stock
Documents & Guides
Rotary Dimmer, 300W, 120V, 50-60Hz, Single-Pole, Incandescent/Halogen, Lamp Base, Contractor Pack Includes: T Plastic, 3/4" Free Ends Stripped

Overview

Rotary Dimmer, 300W, 120V, 50-60Hz, Single-Pole, Incandescent/Halogen, Lamp Base, Contractor Pack Includes: T Plastic, 3/4" Free Ends Stripped
Also known as: 078477102961, 6304, LEV6304

Specifications

Type: Rotary, Single-Pole
Volts AC: 120
Wattage: 300
Dimmable: Yes
Light Technology: Halogen
Type: Rotary, Single-Pole
Wattage: 300
Light Technology: Halogen
Volts AC: 120
Dimmable: Yes