LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277V

Item #: 0196956

Cat #: 2BLT2 33L ADP LP840

UPC:

Company wide:
0 in stock
Documents & Guides
LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277 Volt, Curved, Linear Prisms

Overview

LED Recessed Troffer, 2 x 2, 3300 Lumen, 4000K, 120-277 Volt, Curved, Linear Prisms
Also known as: 2BLT2 33L ADP LP840, LIT2BLT220LADPEZ1

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Color: White
Family / Style: BLT Series
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Family / Style: BLT Series
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277