PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4", PVC Coated/Iron

Item #: 0196922

Cat #: LL27-G

UPC: 704508392741

$ 179.91 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4 Inch, Color: Gray, Material: PVC Coated/Iron

Overview

PVC Coated Conduit Body, Type: LL, Form 7, Size: 3/4 Inch, Color: Gray, Material: PVC Coated/Iron
Also known as: 704508392741, LL27-G, OCALL27G

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Steel