Aerial Tool Bin

Item #: 0196893

Cat #: ATB1312

UPC: 625912213128

$ 276.65 EA
Company wide:
4 in stock
Documents & Guides
Aerial Tool Bin, 2 Removable Partition Walls, Polypropylene, Built-in Handle, Fits Square or Rounded 90 Degree Corners, Magnetic Tray for Fasteners, Connectors, etc.

Overview

Aerial Tool Bin, 2 Removable Partition Walls, Polypropylene, Built-in Handle, Fits Square or Rounded 90 Degree Corners, Magnetic Tray for Fasteners, Connectors, etc.
Also known as: 625912213128, ATB1312, RAKATB1312

Specifications

Type: Tool Box
Color: Orange
Size: 24 in x 9 in x 19.25 in
Type: Tool Box
Size: 24 in x 9 in x 19.25 in
Color: Orange