EWD SF10P-A Slide Dimmer-0-10V , 12

Item #: 0196851

Cat #: GEN17031130205

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GENERAL 17031.130205 #2 15KV 133% UNIBLEND PVC XLF

Overview

GENERAL 17031.130205 #2 15KV 133% UNIBLEND PVC XLF
Also known as: GEN17031130205, GCB17031130205

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Screw On
Color: Black
Diameter: 4 in
Depth: 2 3/8 in
Color: Black
Mounting: Clamp, Screw On
Diameter: 4 in