25A, 3P, Definite Purpose Contactor

Item #: 0196787

Cat #: C25DND325C

UPC: 782116308583

$ 254.76 EA
Company wide:
5 in stock
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 480V AC Coil. Series: D1

Overview

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 480V AC Coil. Series: D1

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782116308583, C25DND325C, CUTC25DND325C

Specifications

Poles: 3
Type: Definite Purpose, Non-Reversing
Amps: 25
Volts AC Control: 480
Poles: 3
Amps: 25
Type: Definite Purpose, Non-Reversing
Volts AC Control: 480