Eaton Bussmann series high speed North American fuse

Item #: 0196679

Cat #: FWP-80B

UPC: 051712796026

$ 240.00 EA
Company wide:
0 in stock
Documents & Guides
BUSSMAN FWP 80B 700V FUSE

Overview

BUSSMAN FWP 80B 700V FUSE
Also known as: 051712796026, FWP-80B, BUSFWP80B, Amp Trap

Specifications

Amps: 80
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 80
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR