Stanley Black & Decker DW4418

Item #: 0196677

Cat #: DW4418

UPC: 028874044180

Company wide:
0 in stock
Documents & Guides
No Documents Available
DW4418 Grinding Wheel 4" Diameter

Overview

DW4418 Grinding Wheel 4" Diameter

The general purpose cutting and grinding blades feature 3 full sheets of fiberglass for durability and safety. DEWALT uses 100% virgin grain for enhanced removal and long life. Its proprietary material mix ensures premium performance. The general purpose cutting and grinding blades feature premium resin bonds which are 100% inspected before use.

Also known as: 028874044180, DW4418, DEWDW4418

Specifications

Type: Grinding Wheel
Diameter: 4 in
Type: Grinding Wheel
Diameter: 4 in