4 Pb Enclosure 10.25x4.00x2.75

Item #: 0196635

Cat #: ED4PB

UPC: 783510577308

$ 185.96 EA
Company wide:
0 in stock
Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 4pb X 30.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 4pb X 30.5mm, Material/finish: Steel/gray

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510577308, ED4PB, HOFED4PB

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws outside gasket sealing surface
  • Flat or domed flanged cover
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Factory stamped 4-way pushbutton holes
  • 30.5-mm or 22.5-mm size holes

Specifications

IP/NEMA Rating: IP66, NEMA 4
Type: Flat
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Type: Flat
Material: Steel