BALDOR ECP4408TR-4 250HP,1785RPM,3P

Item #: 0196634

Cat #: HISML15CTBH

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
HOPE HIS-ML15-CTBH 15"

Overview

HOPE HIS-ML15-CTBH 15"
Also known as: HISML15CTBH, OTVHISML15CTBH

Specifications

No Specifications Available