2000W 240V Wall Heater, White, w/2P stat

Item #: 0196604

Cat #: HF4320T2RPW

UPC: 686334327787

$ 357.36 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Built in Double Pole Thermostat. White grill.
Also known as: 686334327787, HF4320T2RPW, TPIHF4320T2RPW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall