Photocell, LED, 6A, 120-277V

Item #: 0196600

Cat #: EK4336S

UPC: 078275148314

$ 32.17 EA
Company wide:
617 in stock
Documents & Guides
Photocell, 6A,120-277V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads. "For use with HID and LED"

Overview

Photocell, 6A,120-277V, Includes: Weatherproof Wall Plate, Neoprene Gasket, 3/8"-18 Threaded Side Mounting, Locking Nut, Washer Gasket, 9" Leads. "For use with HID and LED"

The EK4336S is an electronic photo control that fits in a standard outlet box. Product includesa gasketed wall platefor a watertight installation to a standard outlet box. It features a silicone light sensor with zero-crossing circuit to provide a long service life.

Also known as: 078275148314, EK4336S, IMTEK4336S, Bug eye, BUTTON

Specifications

Amps: 6
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Amps: 6
Light Technology: LED
Standards: California Proposition 65
Volts AC Range: 120 - 277