CABLE,CU,CONCENTRIC,37STRX 12.5GA

Item #: 0196571

Cat #: LPC137L250

UPC: 782856703839

$ 45.84 FT
Company wide:
0 in stock
Documents & Guides
FLAT BRAIDED LIGHTNING WIRE

Overview

FLAT BRAIDED LIGHTNING WIRE
Also known as: 782856703839, LPC137L250, CADLPC137L250

Specifications

Length: 250 ft
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 250 ft
Conductors: 1
Material: Copper
Stranding: Stranded