Made in USA

30mm Assembled Pushbutton, Red, Push-Pull

Item #: 0196569
Cat #: 10250T563C53-51
UPC: 782113773384
$ 386.69 EA
Company wide:
3 in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC Bulb, 600V Rated, 1 NC Contact. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC Bulb, 600V Rated, 1 NC Contact. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113773384, 10250T563C53-51, CUT10250T563C5351

Specifications

Volts AC Control: 120
IP/NEMA Rating: 4X, 13, 4, 3, 12, 3R
Color: Red
Type: Maintained, Illuminated, Legend: Emergency Stop
Volts AC Control: 120
Color: Red
IP/NEMA Rating: 4X, 13, 4, 3, 12, 3R
Type: Maintained, Illuminated, Legend: Emergency Stop

Customer Reviews

No reviews for this product
(0)