9PX UPS, Network Card, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, 208VAC

Item #: 0196548

Cat #: 9PX11K

UPC: 743172043511

Company wide:
0 in stock
Documents & Guides
9PX UPS, Network Card Included, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC

Overview

9PX UPS, Network Card Included, 6U, 11 kVA, 10 kW, Hardwired Input, Outputs: (3) L6-30R, Hardwired, 208 Volt AC

The Eaton 9PX is a proven, best-in-class online double-conversion rackmount/tower UPS. The 9PX UPS features ABM technology, which extends battery service life up to 50 percent, and offers flexibility in battery types with nine models offering lithium-ion batteries. Select 9PX UPS models are bundled with the Eaton Gigabit Network card, the first in the industry to comply with both UL and IEC cybersecurity standards. To complete your backup power solution, pair your 9PX with the Brightlayer Data Centers suite for seamless management of your connected equipment.

Also known as: 743172043511, 9PX11K, CUT9PX11K

Specifications

Wattage: 1 kW
Mounting: Tower, Rack
Type: Uninterruptible Power Supply
Volts AC: 208
Wattage: 1 kW
Type: Uninterruptible Power Supply
Mounting: Tower, Rack
Volts AC: 208