LED Wallpack, 5000K, 72 Watt, 6778 Lumen, 120-277 Volt

Item #: 0196547

Cat #: PVL3-180L-5K-U-DB

UPC: 785988031382

Company wide:
0 in stock
Documents & Guides
PVL3 Perimaliter Wallpack, LED, 5000K, 80 CRI, 72 Watt, 6778 Lumen, Polycarbonate Refractor, 120-277 Volt, Dark Bronze

Overview

PVL3 Perimaliter Wallpack, LED, 5000K, 80 CRI, 72 Watt, 6778 Lumen, Polycarbonate Refractor, 120-277 Volt, Dark Bronze
Also known as: 785988031382, PVL3-180L-5K-U-DB, HUBPVL3180L5KUDB

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 72
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: Dark Bronze
Wattage: 72
Light Technology: LED