
4" Square Partition, Low Voltage, 4" x 4" X 2-1/8", Steel
Item #: 0196546
Cat #: 709
UPC: 050169007099
$ 19.41 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Partition, Low Voltage, 4 Inch x 4 Inch X 2-1/8 Inch, Steel, For Use With 2-1/8 Inch Depth Boxes and 2-Device Covers, 1-1/4 Inch, 1-1/2 Inch, or 2 Inch Raised
Overview
4 Inch Square Partition, Low Voltage, 4 Inch x 4 Inch X 2-1/8 Inch, Steel, For Use With 2-1/8 Inch Depth Boxes and 2-Device Covers, 1-1/4 Inch, 1-1/2 Inch, or 2 Inch Raised
Covers are used to close an outlet box. Raised device covers are used for mounting switches or receptacles.
Also known as: 050169007099, 709, RAC709
Features & Benefits
- Partition divides 4" square boxes into two compartments
- Use with two-device covers which have a slot for the partition
- Partition is scored so it can be broken at the proper depth of box and cover combination
- Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab tha
- No fasteners required
- Partition is scored and can be broken off to fit 1-1/4 in. , 1-1/2 in. and 2 in. raised mud rings
- Made of pre-galvanized steel
- No UL certification
- N/A
Specifications
| Material: | Steel |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Depth: | 2 1/8 in |