OS Cable Tie, 18lb, 4", Black

Item #: 0196536

Cat #: 118-04700

UPC: 089306277101

$ 0.18 EA
Company wide:
0 in stock
Documents & Guides
Outside Serrated Cable Tie, 4" Long, 18lb Tensile Strength, PA66HS, Black, 100/pkg

Overview

Outside Serrated Cable Tie, 4" Long, 18lb Tensile Strength, PA66HS, Black, 100/pkg
Also known as: 089306277101, 118-04700, TYN11804700

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Black
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon