
Pin & Sleeve Receptacle, 200A, 4P4W, Style 1
Item #: 0196512
Cat #: AR20044RS
UPC: 781381296427
$ 1919.94 EA
Company wide:
2
in stock
Documents & Guides
200 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Overview
200 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X. Includes: Reverse Service.
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381296427, AR20044RS, APPAR20044RS
Specifications
| Amps: | 200 |
| Type: | Receptacle |
| Color: | Metallic |
| Volts AC: | 600 |
| Material: | Aluminum |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |
| Amps: | 200 |
| Color: | Metallic |
| Material: | Aluminum |
| Type: | Receptacle |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4 |