C-h D26mr21a Relay

Item #: 0196469

Cat #: D26MR21A

UPC: 782113180311

$ 573.70 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 3-pole, 2no - 1nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 3-pole, 2no - 1nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113180311, D26MR21A, CUTD26MR21A

Specifications

Poles: 3
Type: Relay
Length: 4 in
Poles: 3
Length: 4 in
Type: Relay