
$ 16.57 EA
Company wide:
0
in stock
Documents & Guides
Straight Insulated Throat Hub With Bonding Screw, Size: 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Length: 0.91 IN, Height: 1.56 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed F
Overview
Straight Insulated Throat Hub With Bonding Screw, Size: 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Length: 0.91 IN, Height: 1.56 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, UL Listed F
Also known as: 781381627566, HUB75B, APPHUB75B
Specifications
| Material: | Steel |
| Hub Diameter: | 3/4 in |
| Material: | Steel |
| Hub Diameter: | 3/4 in |