Solid Brass Padlock

Item #: 0196436

Cat #: 83638

UPC: 078217836385

$ 54.39 EA
Company wide:
0 in stock
Documents & Guides
Padlock, Solid Brass, Shackle: 5/16 Inch, Body Width: 1-3/4 Inch, Color: Brass, Includes: Z-Bar For 2-In-1 Function: Converts Key-Retaining To Non-Key-Retaining & Vice Versa Within Seconds.

Overview

Padlock, Solid Brass, Shackle: 5/16 Inch, Body Width: 1-3/4 Inch, Color: Brass, Includes: Z-Bar For 2-In-1 Function: Converts Key-Retaining To Non-Key-Retaining & Vice Versa Within Seconds.

ABUS 83/45 Series is made of solid brass that provides extra resistance in corrosive and salty environments. The special alloy steel shackle has a NANO PROTECT™ coating which also offers extra corrosion protection. The dual ball bearing locking mechanism resists pulling and prying giving it added security levels, making this an excellent choice in security padlocks.

Also known as: 078217836385, 83638, ABU83638

Specifications

Type: Padlock
Color: Brass
Type: Padlock
Color: Brass