LITH IBH-18000LM-SD080-MD-MVOLT-GZ1

Item #: 0196432

Cat #: IBH1800LMSD*

UPC: 888791354225

Company wide:
0 in stock
Documents & Guides
LIT IBH 18000LM SD080 MD MVOLT GZ10 40K 80CRI WH

Overview

LIT IBH 18000LM SD080 MD MVOLT GZ10 40K 80CRI WH
Also known as: 888791354225, IBH1800LMSD*, LITIBH1800LMSD*

Specifications

Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 146
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 146
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Volts AC Range: 120 - 277