15A, 125V, 2 Pole, 3 Wire

Item #: 0196386

Cat #: HBL25W47A

UPC: 783585131320

Company wide:
0 in stock
Documents & Guides
KEL HBL25W47A CONNECTOR 125V 15A TWISTLOCK WATERTIGHT WITH A CAP YELLOW

Overview

KEL HBL25W47A CONNECTOR 125V 15A TWISTLOCK WATERTIGHT WITH A CAP YELLOW
Also known as: 783585131320, HBL25W47A, KELHBL25W47A

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 15
NEMA Configuration: L5-15R
Color: Yellow
Amps: 15
Color: Yellow
NEMA Configuration: L5-15R