SCE SCE-8P6 SUBPANEL FLAT 6.75H X

Item #: 0196385

Cat #: SCE8P6

UPC:

$ 5.35 EA
Company wide:
0 in stock
Documents & Guides
SCE SCE-8P6 SUBPANEL FLAT 6.75H X 4.88W X 0.08D

Overview

SCE SCE-8P6 SUBPANEL FLAT 6.75H X 4.88W X 0.08D
Also known as: SCE8P6, SAGSCE8P6

Specifications

Height: 8 in
Width: 6 in
Height: 8 in
Width: 6 in