15A, 125V, 2 Pole, 3 Wire

Item #: 0196350

Cat #: HBL24W47A

UPC: 783585131245

Company wide:
0 in stock
Documents & Guides
KEL HBL24W47A 125VAC 15A TWIST LOCK WATERTIGHT YELLOW

Overview

KEL HBL24W47A 125VAC 15A TWIST LOCK WATERTIGHT YELLOW
Also known as: 783585131245, HBL24W47A, KELHBL24W47A

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 15
NEMA Configuration: L5-15P
Color: Yellow
Amps: 15
Color: Yellow
NEMA Configuration: L5-15P