200 Amp Recept Assem 3p S1

Item #: 0196334

Cat #: AR20033

UPC: 781381131544

$ 1325.17 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.500". NEMA 4X. Receptacle Only.

Overview

200 Amp, Pin & Sleeve Receptacle Only, 3-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 1.875" - 2.500". NEMA 4X. Receptacle Only.
Also known as: 781381131544, AR20033, APPAR20033

Specifications

Amps: 200
Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 200
Color: Metallic
Type: Receptacle
Volts AC: 600