LED Bollard 18" Square 5W Cool Bronze

Item #: 0196320

Cat #: BLED5-18

UPC: 019813027456

Company wide:
0 in stock
Documents & Guides
Landscape 196 Lumens Bled 18 Inches Square 5W 5000K Bronze

Overview

Landscape 196 Lumens Bled 18 Inches Square 5W 5000K Bronze
Also known as: 019813027456, BLED5-18, RABBLED518

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Type: Landscape
Color Rendering Index (CRI): 68
Color: Bronze
Color Temperature: 5000 (Bright White)
Type: Landscape
Color: Bronze
Wattage: 5
Color Rendering Index (CRI): 68