12 THHN/THWN STR Copper, White, 1000' CoilPak

Item #: 0196265
Cat #: 58019904
UPC: 032886940675
$ 0.31 FT
Company wide:
8,000 in stock
Documents & Guides
SIMpull 12 THHN/THWN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, White, 1000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN and THWN, Also Rated MTW And AWM, SIMpullĀ® Technology For Easier Pulling, White, 1000 Ft. CoilPak
The SIMpull Ā® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886940675, 58019904, SWC58019904

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Color: White
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Length: 1000 ft
Material: Copper
Conductors: 1
Family / Style: CoilPAK
Gauge: 12
Color: White
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)