14 THHN/THWN-2CSTR PINK BLACK TRACER

Item #: 0196255

Cat #: 14THHNCSTRPNKBLK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2CSTR PINK BLACK TRACER

Overview

14 THHN/THWN-2CSTR PINK BLACK TRACER
Also known as: 14THHNCSTRPNKBLK

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink/Black
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Pink/Black