Strut Cantilever Arm Type A, Slotted, Steel, EG, 0.098"x6"x1.625"x1.625"

Item #: 0196250

Cat #: KA25H0150EG

UPC: 782856850311

$ 50.93 EA
Company wide:
0 in stock
Documents & Guides
KA25H0150EG CAC15 P1

Overview

KA25H0150EG CAC15 P1

Strut channel with wall mounting plate, type A.

Also known as: 782856850311, KA25H0150EG, CDYKA25H0150EG

Features & Benefits

  • Slotted channel
  • Welded on flat mounting plate

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 4.921 in
Material: Steel
Height: 4.921 in
Finish: Electrogalvanized