Liquidtight Flexible Conduit, Non-Metallic, 1", Gray, 500' Reel

Item #: 0196226

Cat #: 15008-500

UPC: 034481233305

$ 4.26 FT
Company wide:
0 in stock
Documents & Guides
CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 500 Foot Reel.

Overview

CARFLEX, 1 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Gray, 500 Foot Reel.

Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting

Also known as: 034481233305, 15008-500, CAR15008500

Specifications

Diameter: 1 in
Length: 500 ft
Color: Gray
Type: LFNC-B
Diameter: 1 in
Color: Gray
Length: 500 ft
Type: LFNC-B