Conduit Body, Type: LL, FM85, Size: 2-1/2", Aluminum

Item #: 0196213

Cat #: APPLL250A

UPC: 781381118293

$ 224.49 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Type: LL, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

Overview

Conduit Body, Type: LL, FM85, Size: 2-1/2", Material: Pressure Cast Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381118293, APPLL250A

Specifications

Material: Aluminum
Hub Diameter: 2 1/2 in
Material: Aluminum
Hub Diameter: 2 1/2 in