EM Module With Multidiameter

Item #: 0196191

Cat #: EM00120401000

UPC:

Company wide:
0 in stock
Documents & Guides
EM Module With Multidiameter, 40 x 20 x 20 mm, 2 Conductors, 3.500 - 16.500 mm, Non-Metallic, Blue

Overview

EM Module With Multidiameter, 40 x 20 x 20 mm, 2 Conductors, 3.500 - 16.500 mm, Non-Metallic, Blue

Roxtec EM sealing modules are 20 mm (0.787") deep and are easy to adapt to cables and pipes of different sizes thanks to Multidiameter, the Roxtec innovation based on removable layers.

Also known as: EM00120401000, ROXEM00120401000

Specifications

Height: 40 mm
Color: Blue
Width: 20 mm
Material: Non-Metallic
Depth: 20 mm
Height: 40 mm
Width: 20 mm
Depth: 20 mm
Color: Blue
Material: Non-Metallic