LED Pole Fixture, 143W, 120/277V, 4000K

Item #: 0196186

Cat #: PRVS-A40-UNV-T3

UPC: 080083746231

Company wide:
0 in stock
Documents & Guides
143 Watt LED, Lumens: 15,100, 120-277V, 4000K, Standard Versatile Mount Arm, Color: Bronze. 400W HID Equivalent.

Overview

143 Watt LED, Lumens: 15,100, 120-277V, 4000K, Standard Versatile Mount Arm, Color: Bronze. 400W HID Equivalent.

The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design. Utilizing the latest LED technology, the Prevail luminaire delivers unparalleled uniformity resulting in greater pole spacing. A versatile mount standard arm facilitates ease of installation for both retrofit and new installations. With energy savings greater than 62%, the Prevail fixture replaces 150-400W metal halide fixtures in general area lighting applications such as parking lots, walkways, roadways and building areas. 

Also known as: 080083746231, PRVS-A40-UNV-T3, LMKPRVSA40UNVT3

Specifications

Color: Bronze
Type: Pole Fixture
Light Technology: LED
Dimmable: Yes
Color: Bronze
Light Technology: LED
Type: Pole Fixture
Dimmable: Yes