ETN HT8GDAAF3 30.5 mm, Watertight/O

Item #: 0196183

Cat #: HT8GDAAF3

UPC: 782116302468

$ 378.98 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8GDAAF3 30.5 mm Watert

Overview

ETN HT8GDAAF3 30.5 mm Watert
Also known as: 782116302468, HT8GDAAF3, CUTHT8GDAAF3

Specifications

Type: 1NO
Type: 1NO