ETN HT8SP45 30.5 mm, Watertight/Oil

Item #: 0196176

Cat #: HT8SP45

UPC: 782113574028

$ 14.66 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8SP45 30.5 mm Watertig

Overview

ETN HT8SP45 30.5 mm Watertig
Also known as: 782113574028, HT8SP45, CUTHT8SP45

Specifications

Size: Standard
Size: Standard