ETN HT8SP85 30.5 mm, Watertight/Oil

Item #: 0196173

Cat #: HT8SP85

UPC: 782113570013

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
ETN HT8SP85 30.5 mm Watertig

Overview

ETN HT8SP85 30.5 mm Watertig
Also known as: 782113570013, HT8SP85, CUTHT8SP85

Specifications

Size: Standard
Size: Standard