This product has been discontinued.

30W Shoebox/Wallpack Retrofit
Item #: 0196141
Cat #: LED-8087M40-A
UPC: 844006082826
Company wide:
0
in stock
Discontinued
Documents & Guides
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 4171, 4000K, CRI: 83.5
Overview
Shoebox/Wallpack Retrofit, 30W, 120-277V, Lumens: 4171, 4000K, CRI: 83.5
Also known as: 844006082826, LED-8087M40-A, LGDLED8087M40A
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 4000 (Cool White) |
| Base: | Mogul Screw (E39) |
| Wattage: | 30 |
| Material: | Plastic |
| Lumens: | 4171 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 84 |
| Base: | Mogul Screw (E39) |
| Material: | Plastic |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Lumens: | 4171 |
| Volts AC Range: | 120 - 277 |