ETNCL SLD612830WH 6" SURFACE LED DW

Item #: 0196140

Cat #: SLD612830WH

UPC: 080083714209

Call for price
Company wide:
0 in stock
Documents & Guides
HAL SLD612830WH Surface LED Downlight, 120v, 1200 lumen, 3000K, White

Overview

HAL SLD612830WH Surface LED Downlight, 120v, 1200 lumen, 3000K, White
Also known as: 080083714209, SLD612830WH, HALSLD612830WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1150
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Wattage: 14.800
Color Temperature: 3000 (Warm White)
Lumens: 1150
Diameter: 6 in
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Wattage: 14.800