4.5W G25 LED Lamp, 27K

Item #: 0196137

Cat #: S9563

UPC: 045923095634

Company wide:
0 in stock
Documents & Guides
4.5 watt G25 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts

Overview

4.5 watt G25 LED; Clear; Medium base; 2700K; 450 lumens; 120 volts
Also known as: 045923095634, S9563, SATS9563

Specifications

Lumens: 550
Wattage: 5
Light Technology: LED
Lumens: 550
Light Technology: LED
Wattage: 5