ETN 10250T873RD 30.5 mm, Class I Di

Item #: 0196128

Cat #: 10250T873RD

UPC: 782114520963

$ 775.35 EA
Company wide:
0 in stock
Documents & Guides
ETN 10250T873RD 30.5 mm Clas

Overview

ETN 10250T873RD 30.5 mm Clas
Also known as: 782114520963, 10250T873RD, CUT10250T873RD

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic