Four Hole Open Angle, 45°, Zinc Plated

Item #: 0196107

Cat #: B248ZN

UPC: 781011524630

$ 6.14 EA
Company wide:
2,500 in stock
Documents & Guides
Four Hole Open Angle, 45°, Zinc Plated

Overview

Four Hole Open Angle, 45°, Zinc Plated
Also known as: 781011524630, B248ZN, BLIB248ZN

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole