1
more

BUSS FWJ-125A 125AMP 1000V AC SEMI-
Item #: 0196095
Cat #: FWJ-125A
UPC: 051712796200
$ 513.93 EA
Company wide:
0
in stock
Documents & Guides
BUSS FWJ-125A 125AMP 1000V AC
Overview
BUSS FWJ-125A 125AMP 1000V AC
Also known as: 051712796200, FWJ-125A, BUSFWJ125A
Specifications
| Mounting: | Stud |
| Interrupt Rating DC: | 100 kA, 50 kA |
| Mounting: | Stud |
| Interrupt Rating DC: | 100 kA, 50 kA |