BALDOR EHM3313T 10HP 1770RPM

Item #: 0196085

Cat #: EHM3313T

UPC: 781568425121

Call for price
Company wide:
0 in stock
Documents & Guides
BALDOR EHM3313T 10HP 1770RPM

Overview

BALDOR EHM3313T 10HP 1770RPM
Also known as: 781568425121, EHM3313T, BLMEHM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 26
Phase: 3
Amps: 26
Horsepower: 10