Wall mount enclosure assembly

Item #: 0196028

Cat #: AMU1648CCLF

UPC: 085339959892

$ 244.64 EA
Company wide:
0 in stock
Documents & Guides

Overview

ALLAMU1648CCLF

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339959892, AMU1648CCLF, ALLAMU1648CCLF

Specifications

Color: Gray
Height: 16.050 in
Width: 14.270 in
Material: Fiberglass Reinforced Polyester
Depth: 9.190 in
Color: Gray
Width: 14.270 in
Depth: 9.190 in
Height: 16.050 in
Material: Fiberglass Reinforced Polyester