Breaker, 30A, 2P, 120/240V, 10 kAIC, BR Equipment Protector

Item #: 0196021

Cat #: GFEP230

UPC: 786676382557

Company wide:
0 in stock
30 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC

Overview

30 Amp, 2-Pole, Type BR Ground Fault Equipment Protector, 10 kAIC, 120/240 VAC

Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.

Also known as: 786676382557, GFEP230, CUTGFEP230

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR